Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Seal, Type 6A, 5/8 In., Buna, Carbon Face, Ceramic Cup

  • Mfr # BSP-600

  • Zoro # G604411285


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Shaft Size (In.)
5/8 inch
Seal Material
Buna
Includes
Stainless Steel Spring, Carbon Face and Ceramic Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSP-600
Zoro #
G604411285
UPC #
-
Country of Origin
China

Dimensions

Shaft Size (In.)
5/8 inch

Details

Seal Material
Buna
Item
Mechanical Seal
Includes
Stainless Steel Spring, Carbon Face and Ceramic Cup

Description

Type 6A, 5/8 In., Buna, Carbon Face, Ceramic Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.