
Mechanical Seal, Type G, 2106 5/8 Shaft 0.718" Op Height SS Buna Ceramic Cup
Mfr # BSP-3006
Zoro # G004411281
product price: $13.89
/eaKey Features
Shaft Size (In.)
5/8 inch
Seal Material
Buna
Includes
Stainless Steel Spring, with Ceramic Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSP-3006
Zoro #
G004411281
UPC #
-
Country of Origin
China
Dimensions
Shaft Size (In.)
5/8 inch
Details
Seal Material
Buna
Includes
Stainless Steel Spring, with Ceramic Cup
Item
Mechanical Seal
Description
Type G, 2106 5/8 Shaft 0.718" Op Height SS Buna Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.