Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BERNARD MIG Welding 2" Tapered Cont Tip

  • Mfr # TT-052

  • Zoro # G201701420


product price: $3.89
/ea
Sold in multiples of 10 for $38.90

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
Material
Copper
Series
Centerfire
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-052
Zoro #
G201701420
UPC #
662991244360
Country of Origin
United States

Dimensions

Overall Length
2 in
Maximum Wire Diameter
0.052 in
Outside Diameter
0.35 in

Details

Item
Tapered Contact Tip
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
Material
Copper
Series
Centerfire
For Gas Diffuser Number
D-1, DS-1
Maximum Current
600 A
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Duty Rating
Heavy Duty
Connection Type
Slip-On
For Wire Type
Flux-Cored, Solid
Compatible with Model
Tip Shape
Tapered
For Nozzle Series
Large Centerfire, Small Centerfire
Contact Tip Number
TT-052

Description

Tapered Contact Tip, Compatible with Brand Bernard, Miller, Series Centerfire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.