Zoro Homepage

Contact Tip, 0.052 in, Centerfire

  • Mfr # T-052

  • Zoro # G4037293


product price: $2.49
/ea

Key Features

Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
Centerfire
Wire Size (In.)
0.052
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-052
Zoro #
G4037293
UPC #
662991189456
Country of Origin
United States

Dimensions

Wire Size (In.)
0.052
Tip Inside Dia. (In.)
0.052 in
Size
H=0.125, W=1.5, D=1.25
Overall Length
1.5 in
Outside Diameter
0.35 in
Inside Diameter
0.052 in
Maximum Wire Diameter
0.052 in

Details

Item
Contact Tip
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
Centerfire
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns, Dura-Flux FCAW Guns
For Use With
Centerfire(TM) Diffusers and Nozzles
Connection Style
Non-Threaded
Style
Non-Threaded, Tapered base
For Gas Diffuser Number
D-1, DS-1
For Nozzle Series
Large Centerfire, Small Centerfire
Compatible with Brand
Bernard, Miller
Tip Shape
Standard
For Wire Type
Flux-Cored, Solid
Contact Tip Number
T-052
Compatible with Model
198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, CL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC
Connection Type
Slip-On

Description

Contact Tip, Compatible with Brand Bernard, Miller, Series Centerfire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.