Zoro Homepage

Electrode Holder, For Use With Shortstub

  • Mfr # 40B

  • Zoro # G4107747


product price: $67.99
/ea

Key Features

For Use With
Shortstub
Welding Processes
Stick Welding (SMAW)
Features
Electrode can be Used to Within One Inch of the High Heat, High Impact Head Compared With the Normal Three Inches of Electrode Leftover With Typical Tong-Type Holders
Material
Brass with Steel and Plastic handle
Application
1/16 in To 1/4 in Electrodes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B
Zoro #
G4107747
UPC #
662991034510
Country of Origin
United States

Dimensions

Overall Length
8 3/4 in
Size
H=2.83, W=8.46, D=2.83
Holder Cable Socket Diameter
19/32 in
For Maximum Electrode Diameter
1/4 in

Details

Item
Electrode Holder
For Use With
Shortstub
Welding Processes
Stick Welding (SMAW)
Features
Electrode can be Used to Within One Inch of the High Heat, High Impact Head Compared With the Normal Three Inches of Electrode Leftover With Typical Tong-Type Holders
Material
Brass with Steel and Plastic handle
Application
1/16 in To 1/4 in Electrodes
Amps AC
400 A
Cable Connection
Large Ball Point Screw Connection With Over 2,000 Pounds Of Gripping Pressure Allows The Electrode To Be Bent To A Desired Shape For Access To Difficult Welds
Series
Shortstub
Maximum Current
400 A
Holder Jaw Material
Steel
Electrode Holder Model
40B
Duty Rating
Heavy Duty
Type
Twist-Style
Wire Gauge
3/0
Cable Connection Type
Ball Point Screw
Weight
17 oz

Description

Electrode Holder, Maximum Current 400 A, Duty Rating Heavy Duty, Holder Jaw Material Steel, Type Twist-Style, Welding Processes Stick Welding (SMAW), Wire Gauge 3/0, Cable Connection Type Ball Point Screw, Series Shortstub, Holder Cable Socket Diameter 19/32 in, Features Electrode can be Used to Within One Inch of the High Heat, High Impact Head Compared With the Normal Three Inches of Electrode Leftover With Typical Tong-Type Holders, For Maximum Electrode Diameter 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.