Zoro Homepage

Insulator, Centerfire

  • Mfr # 10012

  • Zoro # G3995713


product price: $12.39
/ea

Key Features

For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun
Series
Centerfire
Material
Rubber
For Use With
Bernard Q-Gun, EZ Feed II, H, F, ELC 250, ELC 350, Spray Master 250, Spray Master 350, Lincoln Magnum 250, Miller Aluma-Pro, Miller XR Edge, Miller XR30A, XR-W, Roughneck, Python, OXO APX, Tweco 160 Mini MIG, Tweco ELC 450, EL 450, EL 600, Supra XT (EL Consumables), Tweco No. 1, Tweco No. 2
Size
H=0.765, W=1.15, D=0.765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012
Zoro #
G3995713
UPC #
662991153358
Country of Origin
United States

Dimensions

Size
H=0.765, W=1.15, D=0.765
Overall Length
1 3/20 in
Outside Diameter
0.765 in

Details

Item
Insulator
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun
Series
Centerfire
Material
Rubber
For Use With
Bernard Q-Gun, EZ Feed II, H, F, ELC 250, ELC 350, Spray Master 250, Spray Master 350, Lincoln Magnum 250, Miller Aluma-Pro, Miller XR Edge, Miller XR30A, XR-W, Roughneck, Python, OXO APX, Tweco 160 Mini MIG, Tweco ELC 450, EL 450, EL 600, Supra XT (EL Consumables), Tweco No. 1, Tweco No. 2
Style
Large
Features
Extends Life, Withstands Heat Abuse
Compatible with Series
S-Gun
Compatible with Brand
Bernard, Lincoln, Tweco
Color
Black
For Nozzle Series
Large Centerfire, Small Centerfire
Welding Processes
MIG Welding (GMAW)

Description

Insulator, Compatible with Brand Bernard, Lincoln, Tweco, Series Centerfire, Compatible with Series S-Gun, For Nozzle Series Large Centerfire, Small Centerfire, Welding Processes MIG Welding (GMAW), Color Black, Features Extends Life, Withstands Heat Abuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.