Zoro Homepage

Jump Liner, 0.035-0.045 in,

  • Mfr # QJL-3545

  • Zoro # G3954894


product price: $16.29
/ea

Key Features

For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, Dura-Flux FCAW Guns
Material
Steel
Type
Jump Liner
For Use With
Bernard Air-Cooled and W-Gun(TM) Water-Cooled MIG Guns, Dura-Flux FCAW Guns, Fume Extraction MIG Guns
Size
H=0.375, W=14, D=0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QJL-3545
Zoro #
G3954894
UPC #
662991087332
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035 to 0.045 in
Size
H=0.375, W=14, D=0.375
Overall Length
14 in
Bore Diameter
15.88 in
Maximum Wire Diameter
0.045 in
Minimum Wire Diameter
0.035 in

Details

Item
Jump Liner
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, Dura-Flux FCAW Guns
Material
Steel
Type
Jump Liner
For Use With
Bernard Air-Cooled and W-Gun(TM) Water-Cooled MIG Guns, Dura-Flux FCAW Guns, Fume Extraction MIG Guns
Bore (mm)
15.875
Features
Enable Quick and Easy Neck Change Out
Maximum Current
150A to 600 A
Compatible with Model
Q-Gun and S-Gun MIG Guns
Welding Processes
MIG Welding (GMAW)
Compatible with Series
250 Amp S-Gun MIG Gun, Bernard BTB MIG Guns, Dura-Flux FCAW Guns, W-Gun(TM) MIG Guns

Description

Jump Liner, Compatible with Series 250 Amp S-Gun MIG Gun, Bernard BTB MIG Guns, Dura-Flux FCAW Guns, W-Gun(TM) MIG Guns, Compatible with Model Q-Gun and S-Gun MIG Guns, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Maximum Current 150A to 600 A, Overall Length 14 in, Bore Diameter 15.88 in, Material Steel, Features Enable Quick and Easy Neck Change Out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.