Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liner, 0.035-0.045 in, Conventional

  • Mfr # L3A-15

  • Zoro # G4050243


product price: $36.79
/ea

Key Features

For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Wire Size (In.)
0.035 to 0.045 in
Material
Steel
Type
Conventional
For Use With
Centerfire, Quik Tip, Tough Lock Consumables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3A-15
Zoro #
G4050243
UPC #
662991039515
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035 to 0.045 in
Size
H=0.5, W=200.688, D=0.5
Overall Length
15 ft
Maximum Wire Diameter
0.045 in
Bore Diameter
15.88 in
Minimum Wire Diameter
0.035 in

Details

Item
Liner
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Material
Steel
Type
Conventional
For Use With
Centerfire, Quik Tip, Tough Lock Consumables
Bore (mm)
15.875
Welding Processes
MIG Welding (GMAW)
Color
White
Compatible with Series
250 Amp S-Gun MIG Gun, Bernard BTB MIG Guns, Clean Air Fume Extraction Guns, FILTAIR Fume Extractions Guns, T-Gun MIG Guns, TGX MIG Guns
Compatible with Model
BTB Semi-Automatic MIG Guns and Legacy Q-Gun, S-Gun and T-Gun Series MIG Guns

Description

Liner, Compatible with Series 250 Amp S-Gun MIG Gun, Bernard BTB MIG Guns, Clean Air Fume Extraction Guns, FILTAIR Fume Extractions Guns, T-Gun MIG Guns, TGX MIG Guns, Compatible with Model BTB Semi-Automatic MIG Guns and Legacy Q-Gun, S-Gun and T-Gun Series MIG Guns, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Bore Diameter 15.88 in, Material Steel, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.