Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liner, 0.035-0.045 in, Conventional

  • Mfr # L4A-15

  • Zoro # G4298603


product price: $38.59
/ea

Key Features

For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Universal Conventional Liners
Wire Size (In.)
0.045 to 0.062 in
Material
Steel
Type
Conventional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4A-15
Zoro #
G4298603
UPC #
662991040061
Country of Origin
United States

Dimensions

Wire Size (In.)
0.045 to 0.062 in
Size
H=0.5, W=200.688, D=0.5
Maximum Wire Diameter
1/16 in
Overall Length
15 ft
Bore Diameter
15.88 in
Minimum Wire Diameter
0.045 in

Details

Item
Liner
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Universal Conventional Liners
Material
Steel
Type
Conventional
For Use With
Centerfire, Quik Tip, Tough Lock Consumables
Bore (mm)
15.875
Welding Processes
MIG Welding (GMAW)
Liner Model
L4A-15
Compatible with Brand
Bernard
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
Compatible with Model

Description

Liner, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.