Zoro Homepage

Liner, 0.045-0.062 in,

  • Mfr # L4A-25

  • Zoro # G9969391


product price: $53.89
/ea

Key Features

For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Universal Conventional Liners
Wire Size (In.)
0.045-0.062
Material
Steel
Type
Conventional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4A-25
Zoro #
G9969391
UPC #
662991451584
Country of Origin
United States

Dimensions

Wire Size (In.)
0.045-0.062
Size
25 ft
Overall Length
25 ft
Maximum Wire Diameter
1/16 in
Minimum Wire Diameter
0.045 in

Details

Item
Liner
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Universal Conventional Liners
Material
Steel
Type
Conventional
For Use With
Bernard Air-Cooled and W-Gun(TM) Water-Cooled MIG Guns, Dura-Flux FCAW Guns, Fume Extraction MIG Guns
Style
Bernard
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
Compatible with Brand
Bernard
Welding Processes
MIG Welding (GMAW)
Compatible with Model
CL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE5EMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE5EMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4020TN5ELC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC, S3015TE5HMC, S5015GH5IMC
Color
Red
Liner Model
L4A-25

Description

Liner, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.