Zoro Homepage

Liner, 0.052-0.062 in,

  • Mfr # LB-5262-15

  • Zoro # G7295838


product price: $43.39
/ea

Key Features

For MIG Guns
Tregaskiss Robotic Water-Cooled MIG Gun
Wire Size (In.)
0.052-0.062
Material
Steel
Type
15 ft
For Use With
Tregaskiss Patriot Robotic Water-Cooled MIG Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-5262-15
Zoro #
G7295838
UPC #
662991177682
Country of Origin
United States

Dimensions

Wire Size (In.)
0.052-0.062

Details

Item
Liner
For MIG Guns
Tregaskiss Robotic Water-Cooled MIG Gun
Material
Steel
Type
15 ft
For Use With
Tregaskiss Patriot Robotic Water-Cooled MIG Gun

Description

Liner, 15 Ft., Wire Size .052-1/16 In., For Use With MIG Guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.