Liner, 15 ft, White
- Mfr # LD3A-15
- Zoro # G423938338
product price:Â
$
42.45
/ea
Key Features
Color
White
Maximum Wire Diameter
0.045 in
Features
Corrosion Resistant Coating, Improved feed-ability for hard-to-feed wires., Liner shape shields the wire material against humidty and dampness
Liner Series
Rear Load Liners
Compatible Brand
Bernard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LD3A-15
- Zoro #
- G423938338
- UPC #
- 662991748059
- Country of Origin
- United States
- Item
- Liner
- Color
- White
- Features
- Corrosion Resistant Coating, Improved feed-ability for hard-to-feed wires., Liner shape shields the wire material against humidty and dampness
- Liner Series
- Rear Load Liners
- Compatible Brand
- Bernard
- Liner Model
- E-Z Feed
- Compatible MIG Gun Series
- BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
- Compatible MIG Gun Model
- Bernard(TM) BTB Gun, Bernard(TM) S-Gun(TM)
- Process
- MIG Welding (GMAW)
- Wire Color
- White
Dimensions
- Maximum Wire Diameter
- 0.045 in
- Minimum Wire Diameter
- 0.035 in
- Overall Length
- 15 ft
- Wire Rope Length
- 15 ft
- Length
- 15 ft
- Fits Chest Size
- Corrosion Resistant Coating, Improved feed-ability for hard-to-feed wires., Liner shape shields the wire material against humidty and dampness
Description
Liner, Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Bore Diameter Not Applicable, Color White, Features Corrosion Resistant Coating, Improved feed-ability for hard-to-feed wires., Liner shape shields the wire material against humidty and dampness, Liner Model E-Z Feed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.