MIG Weld 1.25" Cyl Contact Tip

  • Mfr # T-A062CH

  • Zoro # G0510502


product price:  $2.59
/ea
Sold in multiples of 10 for $25.90

Key Features

For MIG Guns
Bernard(TM) BTB MIG Guns Series, Miller(R) MDX(TM) 250 MIG Guns Series
Series
AccuLock T
Wire Size (In.)
1/16
Material
Copper
Type
Heavy Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-A062CH
Zoro #
G0510502
UPC #
662991612602
Country of Origin
United States

Dimensions

Wire Size (In.)
1/16
Size
0.0625 in
Maximum Wire Diameter
1/16 in
Overall Length
1.25 in
Outside Diameter
0.35 in

Details

Item
Contact Tip
For MIG Guns
Bernard(TM) BTB MIG Guns Series, Miller(R) MDX(TM) 250 MIG Guns Series
Series
AccuLock T
Material
Copper
Type
Heavy Duty
Connection Style
Threaded
Amperage Range
200-600
Sub-Category
MIG Gun Contact Tips
Features
Address Liner Trim Length Errors and Erratic Wire Feeding, Load and Lock, Production Downtime and Rework
Gun Model
Bernard BTB MIG Guns, Miller(R) Style,Tregaskiss Air-Cooled Robotic MIG Guns
Welding Processes
MIG Welding (GMAW)
Maximum Current
600 A
For Nozzle Series
AccuLock R, AccuLock S
Tip Shape
Cylindrical
Compatible with Series
BTB, Miller MDX 250
Compatible with Brand
Miller, Tregaskiss
Connection Type
Threaded
For Gas Diffuser Number
D-A1, D-A2, D-ATSH, D-ATTH, DS-A1, DS-A2
Duty Rating
Heavy Duty
Compatible with Model
Bernard BTB MIG Guns, Miller(R) Style,Tregaskiss Air-Cooled Robotic MIG Guns

Description

Contact Tip, Compatible with Brand Miller, Tregaskiss, Series AccuLock T, Compatible with Model Bernard BTB MIG Guns, Miller(R) Style,Tregaskiss Air-Cooled Robotic MIG Guns, Compatible with Series BTB, Miller MDX 250, Duty Rating Heavy Duty, Maximum Wire Diameter 0.0625 in, Maximum Current 600 A, Connection Type Threaded, For Nozzle Series AccuLock R, AccuLock S, For Gas Diffuser Number D-A1, D-A2, D-ATSH, D-ATTH, DS-A1, DS-A2, Welding Processes MIG Welding (GMAW), Material Copper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.