MIG Welding 1.25" Std Cont Tip

  • Mfr # T-A023CH

  • Zoro # G4611842


product price:  $2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

For MIG Guns
Miller(R) MDX(TM)
Series
AccuLock S
Wire Size (In.)
0.023 in
Material
Copper
Type
Quick Installation
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-A023CH
Zoro #
G4611842
UPC #
662991612541
Country of Origin
United States

Dimensions

Wire Size (In.)
0.023 in
Size
0.023 in
Overall Length
1.25 in
Outside Diameter
0.35 in
Maximum Wire Diameter
0.023 in

Details

Item
Contact Tip
For MIG Guns
Miller(R) MDX(TM)
Series
AccuLock S
Material
Copper
Type
Quick Installation
For Use With
Miller(R) MDX(TM) 250 MIG Guns Series
Connection Style
Threaded
Amperage Range
250-600
Gun Model
Miller(R) MDX(TM) MIG
Sub-Category
MIG Gun Contact Tips
Features
Cooling Tail
Connection Type
Threaded
Compatible with Series
BTB, MDX-250
Tip Shape
Standard
Maximum Current
600 A
Compatible with Brand
Bernard, Miller
Compatible with Model
1770041, 1770042, 1770043, 1770046
Welding Processes
MIG Welding (GMAW)
For Wire Type
Flux-Cored, Solid
Contact Tip Number
T-A023CH
For Gas Diffuser Number
D-A1, D-A2, DS-A1, DS-A2
Duty Rating
Heavy Duty
For Nozzle Series
AccuLock S

Description

Contact Tip, Compatible with Brand Bernard, Miller, Series AccuLock S, Compatible with Model 1770041, 1770042, 1770043, 1770046, Compatible with Series BTB, MDX-250, Tip Shape Standard, Duty Rating Heavy Duty, Maximum Wire Diameter 0.023 in, For Wire Type Flux-Cored, Solid, Maximum Current 600 A, Connection Type Threaded, For Nozzle Series AccuLock S, For Gas Diffuser Number D-A1, D-A2, DS-A1, DS-A2, Contact Tip Number T-A023CH, Welding Processes MIG Welding (GMAW), Material Copper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.