Zoro Homepage

MIG Welding Gun, 300 A, 15 Ft. L, Miller

  • Mfr # Q3015AE8HMC

  • Zoro # G4141295


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Amps
300 A
Rear Connection
Miller(R)
Wire Size
0.078 in
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3015AE8HMC
Zoro #
G4141295
UPC #
662991265860
Country of Origin
United States

Dimensions

Wire Size
0.078 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.572 m
Neck Tube Size
Medium
Maximum Wire Diameter
0.052 in
Cable Length
15 ft

Details

Item
MIG Gun
Amps
300 A
Rear Connection
Miller(R)
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
Handle Type
Curved
Series
BTB-B Series
MIG Gun Number
Q3015AE8HMC
Neck Tube Material
Aluminum
Liner
Universal Conventional Liner
Neck Tube Angle
45 Degrees
Type
Air Cooled
Trigger
Standard
Application
Flux Cored Arc Welding, MIG Welding
Tip Series
Centerfire
Amps AC
300 A
Duty Cycle (%)
100% with 100% CO2
For Wire Type
Solid
Gas Diffuser Number
DS-1
Spool Included
No
Compatible with Brand
Bernard, Centerfire, Miller
Wire Feed Type
Push
Welding Processes
MIG Welding (GMAW)
Features
Double Life MIG Gun System, High Performance Consumables, Unicable Design
Cooling Method
Air-Cooled
MIG Gun Type
Air-Cooled
Trigger Type
Standard
For Rear Connection Type
Miller-Compatible
Duty Cycle
60 %, 100 %
Maximum Current
300 A
For Gas Type
CO2 (Carbon Dioxide), Mixed Gas
Nozzle Series
Centerfire
Includes
Contact Tip, Diffuser, Liner, Nozzle, Power Pin
Liner Series
Universal Conventional Liner
Model
Q3015AE8HMC

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-B Series, Maximum Current 300 A, Duty Cycle 60 Percent, 100 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.052 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , For Wire Type Solid, Model Q3015AE8HMC, Tip Series Centerfire, Welding Processes MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.