Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Gun, 350 A, 15 Ft. L, Miller

  • Mfr # FLX3515AM

  • Zoro # G4092724


product price: $821.69
/ea
Free Shipping & Returns

Key Features

Amps
350 A
Rear Connection
Miller(R)
Wire Size
0.063 in to 0.094 in
Rotation Deg.
360 Degrees
Neck Tube Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX3515AM
Zoro #
G4092724
UPC #
662991308390
Country of Origin
United States

Dimensions

Wire Size
0.063 in to 0.094 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.572 m
Neck Tube Size
Short
Cable Length
15 ft
Maximum Wire Diameter
0.094 in

Details

Item
MIG Gun
Amps
350 A
Rear Connection
Miller(R)
Rotation Deg.
360 Degrees
Neck Tube Type
Flexible
Handle Type
Straight
Series
Dura Flux
MIG Gun Number
FLX3515AM
Neck Tube Material
Fiberglass Sleeve
Type
Self-Shielded
Application
Flux Cored Arc Welding, MIG Welding
Tip Series
Centerfire
Liner
Power Pin Liner
Amps AC
350 A
Duty Cycle (%)
60%
Neck Tube Angle
60 Degrees
Trigger
Standard
Duty Cycle
60 %
For Rear Connection Type
Miller-Compatible
Features
Contact Tips Are Easy To Use, Sleeved And Aluminum Armored Necks, Ultra Heavy Duty Monocoil Cable
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Current
350 A
MIG Gun Type
Dura-Flux Self-Shielded Flux-Cored Gun
Trigger Type
Standard
Compatible with Brand
Centerfire, Miller
Wire Feed Type
Push
Nozzle Series
Centerfire
Cooling Method
Self Shielded
Liner Series
Necks-Fixed Power Cable Liner
Model
FLX3515AM

Description

MIG Gun, MIG Gun Type Dura-Flux Self-Shielded Flux-Cored Gun, Series Dura Flux, Maximum Current 350 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.094 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Angle 60 Degrees , Model FLX3515AM, Tip Series Centerfire, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.