Zoro Homepage

MIG Welding Gun, 350 A, 15 Ft. L, Tweco

  • Mfr # FLX3515AT

  • Zoro # G3997192


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Amps
350 A
Rear Connection
Tweco(R)
Wire Size
0.063 in to 0.094 in
Rotation Deg.
360 Degrees
Neck Tube Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX3515AT
Zoro #
G3997192
UPC #
662991327360
Country of Origin
United States

Dimensions

Wire Size
0.063 in to 0.094 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Short
Cable Length (Meters)
4.572 m
Maximum Wire Diameter
0.094 in
Cable Length
15 ft

Description

MIG Gun, MIG Gun Type Dura-Flux Self-Shielded Flux-Cored Gun, Series Dura Flux, Maximum Current 350 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.094 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Angle 60 Degrees , Model FLX3515AT, Tip Series Centerfire, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.