Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Gun, 400 A, 15 Ft. L, Lincoln

  • Mfr # Q4015TE8ELC

  • Zoro # G3996501


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Amps
400 A
Rear Connection
Lincoln(R)
Wire Size
0.078 in
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4015TE8ELC
Zoro #
G3996501
UPC #
662991307584
Country of Origin
United States

Dimensions

Wire Size
0.078 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Medium
Cable Length (Meters)
4.572 m
Maximum Wire Diameter
5/64 in
Cable Length
15 ft

Details

Item
MIG Gun
Amps
400 A
Rear Connection
Lincoln(R)
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
Handle Type
Curved
Series
BTB-O Series
Trigger
Standard
Liner
Universal Conventional Liner
Tip Series
Centerfire
MIG Gun Number
Q4015TE8ELC
Duty Cycle (%)
100% with 100% CO2
Neck Tube Material
Aluminum
Application
Flux Cored Arc Welding, MIG Welding
Amps AC
400 A
Neck Tube Angle
45 Degrees
Type
Air Cooled
Wire Feed Type
Push
Compatible with Brand
Bernard, Centerfire, Miller
Duty Cycle
100 %
Welding Processes
MIG Welding (GMAW)
For Gas Type
CO2 (Carbon Dioxide)
Nozzle Series
Centerfire
Maximum Current
400 A
Gas Diffuser Number
D-1
Liner Series
Bernard Conventional Liner
Cooling Method
Air-Cooled
MIG Gun Type
Air-Cooled
Trigger Type
Standard
Includes
Contact Tip, Diffuser, Liner, Nozzle, Power Pin
Features
Double Life MIG Gun System, High Performance Consumables, Unicable Design
For Rear Connection Type
Lincoln-Compatible
Model
Q4015TE8ELC

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-O Series, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , Model Q4015TE8ELC, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.