Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Gun, 400 A, 15 Ft. L, Tweco

  • Mfr # Q4015AE8ETC

  • Zoro # G4009205


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Amps
400 A
Rear Connection
Tweco(R)
Wire Size
0.078 in
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4015AE8ETC
Zoro #
G4009205
UPC #
662991242328
Country of Origin
United States

Dimensions

Wire Size
0.078 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.572 m
Neck Tube Size
Medium
Maximum Wire Diameter
5/64 in
Cable Length
15 ft

Details

Item
MIG Gun
Amps
400 A
Rear Connection
Tweco(R)
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
Handle Type
Curved
Series
BTB-B Series
Liner
Universal Conventional Liner
Application
Flux Cored Arc Welding, MIG Welding
Neck Tube Angle
45 Degrees
Type
Air Cooled
Trigger
Standard
Duty Cycle (%)
100%
Amps AC
400 A
Tip Series
Centerfire
MIG Gun Number
Q4015AE8ET
Neck Tube Material
Aluminum
Features
Double Life MIG Gun System, High Performance Consumables, Unicable Design
Includes
Contact Tip, Diffuser, Liner, Nozzle, Power Pin
Wire Feed Type
Push
Cooling Method
Air-Cooled
Welding Processes
MIG Welding (GMAW)
For Gas Type
CO2 (Carbon Dioxide)
Nozzle Series
Centerfire
For Rear Connection Type
Tweco-Compatible
Duty Cycle
100 %
Compatible with Brand
Bernard, Centerfire, Tweco
Maximum Current
400 A
Liner Series
Bernard Conventional Liner
Trigger Type
Standard
Gas Diffuser Number
D-1
MIG Gun Type
Air-Cooled
Model
Q4015AE8ET

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-B Series, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , Model Q4015AE8ET, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.