Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Gun, 400 A, 15 Ft. L, Tweco

  • Mfr # Q4015TE8ETC

  • Zoro # G4073325


product price: $777.12
/ea
Free Shipping & Returns

Key Features

Amps
400 A
Rear Connection
Tweco(R)
Wire Size
0.078 in
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4015TE8ETC
Zoro #
G4073325
UPC #
662991309564
Country of Origin
United States

Dimensions

Wire Size
0.078 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Medium
Cable Length (Meters)
4.572 m
Cable Length
15 ft
Maximum Wire Diameter
5/64 in

Details

Item
MIG Gun
Amps
400 A
Rear Connection
Tweco(R)
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
Handle Type
Curved
Series
BTB-O Series
MIG Gun Number
Q4015TE8ETC
Liner
Universal Conventional Liner
Application
Flux Cored Arc Welding, MIG Welding
Neck Tube Material
Aluminum
Type
Air Cooled
Tip Series
Centerfire
Trigger
Standard
Neck Tube Angle
45 Degrees
Duty Cycle (%)
100% with 100% CO2
Amps AC
400 A
Trigger Type
Standard
Compatible with Brand
Bernard, Centerfire, Tweco
Cooling Method
Air-Cooled
For Gas Type
CO2 (Carbon Dioxide)
Maximum Current
400 A
Features
Double Life MIG Gun System, High Performance Consumables, Unicable Design
Liner Series
Bernard Conventional Liner
Welding Processes
MIG Welding (GMAW)
Includes
Contact Tip, Diffuser, Liner, Nozzle, Power Pin
Duty Cycle
100 %
MIG Gun Type
Air-Cooled
Wire Feed Type
Push
For Rear Connection Type
Tweco-Compatible
Gas Diffuser Number
D-1
Nozzle Series
Centerfire
Model
Q4015TE8ETC

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-O Series, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , Model Q4015TE8ETC, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.