Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2200171
Zoro #
G4611790
UPC #
662991602535
Country of Origin
United States
Dimensions
Wire Size (In.)
0.030-0.045
Size
0.045 in
Maximum Wire Diameter
0.03 in
Details
Gun Model
Miller(R) MDX(TM) MIG
For MIG Guns
Miller(R) MDX(TM)
Series
AccuLock(TM) S
Sub-Category
MIG Gun Power Pins
Features
Locks Liner in Place
Amperage Range
250-600
Connection Style
Threaded
For Use With
Miller(R) MDX(TM) 250 MIG Guns Series
Item
Power Pin Cap
Material
Brass
Compatible with Model
MDX MIG 250
Compatible with Series
AccuLock S
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
Description
Power Pin Cap, Compatible with Brand Miller, Compatible with Model MDX MIG 250, Compatible with Series AccuLock S, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.03 in, Features Locks Liner in Place
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.