Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2200203
Zoro #
G6164436
UPC #
662991616310
Country of Origin
United States
Dimensions
Wire Size (In.)
0.045-3/32
Size
0.045 in-3/32 in
Maximum Wire Diameter
0.045 in
Details
Material
Brass
For MIG Guns
Bernard(TM) BTB MIG Guns Series, Miller(R) MDX(TM) 250 MIG Guns Series
Sub-Category
MIG Gun Power Pins
Item
Power Pin Cap
Connection Style
Threaded
Amperage Range
200-600
Series
AccuLock(TM) S
Type
Heavy Duty
Gun Model
Bernard BTB MIG Guns, Miller(R) Style,Tregaskiss Air-Cooled Robotic MIG Guns
Features
Address Liner Trim Length Errors and Erratic Wire Feeding, Load and Lock, Production Downtime and Rework
Welding Processes
MIG Welding (GMAW)
Compatible with Series
AccuLock S
Compatible with Brand
Miller
Description
Power Pin Cap, Compatible with Brand Miller, Compatible with Series AccuLock S, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Features Address Liner Trim Length Errors and Erratic Wire Feeding, Load and Lock, Production Downtime and Rework
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.