Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Centerfire, 1/2 in

  • Mfr # N-5818C

  • Zoro # G3936423


product price: $27.69
/ea

Key Features

For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Large Centerfire
Wire Size (In.)
5/8
Material
Copper
Type
1/8 in Recess
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-5818C
Zoro #
G3936423
UPC #
662991266997
Country of Origin
United States

Dimensions

Wire Size (In.)
5/8
Size
1/8 in Recess
Bore Dia. (In.)
5/8 in
Inside Diameter
0.625 in
Outside Diameter
1.0625 in
Bore Diameter
5/8 in

Details

Item
Nozzle
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Large Centerfire
Material
Copper
Type
1/8 in Recess
For Use With
D-1 Centerfire large gas diffuser and contact tips.
Connection Style
Threaded
Bore (mm)
15.875
Style
Large
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Welding Processes
MIG Welding (GMAW)
For Gas Diffuser Number
D-1
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Insulation Type
Self-Insulated
Duty Rating
Standard Duty
Nozzle to Tip Relationship
1/8 in Recess
Connection Type
Threaded
Compatible with Model
Nozzle Shape
Conical
Nozzle Number
N-5818C
For Contact Tip Series
Centerfire
Compatible with Brand
Bernard, Miller
Color
Copper
Compatible Grainger Part Number
11Z535

Description

Nozzle, Compatible with Brand Bernard, Miller, Series Large Centerfire, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.