Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Centerfire, 1/2 in

  • Mfr # NS-1218B

  • Zoro # G3960616


product price: $19.69
/ea

Key Features

For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Small Centerfire
Wire Size (In.)
1/2
Material
Brass
Type
1/8 in Recess
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-1218B
Zoro #
G3960616
UPC #
662991189364
Country of Origin
United States

Dimensions

Wire Size (In.)
1/2
Size
1/8 in Recess
Bore Dia. (In.)
1/2 in
Inside Diameter
0.5 in
Bore Diameter
1/2 in
Outside Diameter
7/8 in

Details

Item
Nozzle
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Small Centerfire
Material
Brass
Type
1/8 in Recess
For Use With
DS-1 Centerfire small gas diffuser and contact tips
Connection Style
Threaded
Bore (mm)
12.7
Style
Small
Insulation Type
Self-Insulated
For Gas Diffuser Number
DS-1
Color
Brass
Nozzle Number
NS-1218B
Welding Processes
MIG Welding (GMAW)
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
For Contact Tip Series
Centerfire
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Compatible with Model
Nozzle to Tip Relationship
1/8 in Recess
Connection Type
Threaded
Duty Rating
Standard Duty
Nozzle Shape
Conical
Compatible with Brand
Bernard, Miller

Description

Nozzle, Compatible with Brand Bernard, Miller, Series Small Centerfire, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.