Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Centerfire, 3/8 in

  • Mfr # NST-3818B

  • Zoro # G4083782


product price: $22.29
/ea

Key Features

For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Small Centerfire
Wire Size (In.)
3/8
Material
Brass
Type
1/8 in Recess
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NST-3818B
Zoro #
G4083782
UPC #
662991198281
Country of Origin
United States

Dimensions

Wire Size (In.)
3/8
Size
1/8 in Recess
Bore Dia. (In.)
3/8 in
Inside Diameter
0.375 in
Outside Diameter
7/8 in
Bore Diameter
3/8 in

Details

Item
Nozzle
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Small Centerfire
Material
Brass
Type
1/8 in Recess
For Use With
DS-1 Centerfire small gas diffuser and contact tips
Connection Style
Threaded
Style
Small, Tapered
Bore (mm)
9.524
For Gas Diffuser Number
DS-1
Insulation Type
Self-Insulated
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Nozzle Shape
Tapered
Compatible with Brand
Bernard, Miller
Nozzle Number
NST-3818B
Connection Type
Threaded
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Compatible with Model
Duty Rating
Standard Duty
For Contact Tip Series
Centerfire
Nozzle to Tip Relationship
1/8 in Recess
Color
Brass
Welding Processes
MIG Welding (GMAW)
Compatible Grainger Part Number
11Z535

Description

Nozzle, Compatible with Brand Bernard, Miller, Series Small Centerfire, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.