Shop BERNARD

Nzl, Bernard; Miller, AccuLock S

  • Mfr # N-A5814C
  • Zoro # G4611903

product price: 
$
27.49
/ea
Sold in multiples of 10 for $274.90

Key Features

For MIG Guns
Miller(R) MDX(TM) 250
Series
AccuLock S
Wire Size (In.)
0.023-0.125
Material
Copper
Type
Heavy Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-A5814C
Zoro #
G4611903
UPC #
662991614194
Country of Origin
Canada

Dimensions

Wire Size (In.)
0.023-0.125
Size
0.625 in
Bore Dia. (In.)
5/8 in
Bore Diameter
5/8 in
Outside Diameter
1.0625 in
Inside Diameter
0.625 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Nozzle
For MIG Guns
Miller(R) MDX(TM) 250
Series
AccuLock S
Material
Copper
Type
Heavy Duty
For Use With
Miller MDX 250 MIG Guns Series
Connection Style
Threaded
Amperage Range
250-600
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Sub-Category
MIG Gun Nozzles
Gun Model
Miller(R) MDX(TM) 250 MIG
Bore (mm)
15.875 mm
Features
1/4 in Recess Contact Tip Position
Compatible with Series
BTB, MDX-250, MDX-250 EZ-Select
Compatible with Brand
Bernard, Miller
For Contact Tip Series
AccuLock S
Welding Processes
MIG Welding (GMAW)
Connection Type
Threaded
Color
Copper
Insulation Type
Self Insulated
Compatible with Model
1770041, 1770042, 1770043, 1770046
Nozzle to Tip Relationship
1/4 in Recess
Nozzle Shape
Conical
Nozzle Number
N-A5814C
For Gas Diffuser Number
D-A1, D-A2
Duty Rating
Heavy Duty
Process
MIG Welding (GMAW)
Compatible MIG Gun Model
Bernard BTB, S-Gun, Miller MDX-250
Compatible Contact Tip Series
AccuLock S
Nozzle Design
1-Piece
Compatible MIG Gun Series
BTB, MDX-250, MDX-250 EZ-Select
Amperage - Maximum
500 A
Compatible Gas Diffuser Number
D-A1, D-A2
Compatible Brand
Bernard, Miller
Nozzle Series
AccuLock S
Shell Material
Copper
Wire Color
Copper

Description

Nozzle, Compatible with Brand Bernard, Miller, Series AccuLock S, Compatible with Series BTB, MDX-250, MDX-250 EZ-Select, Compatible with Model 1770041, 1770042, 1770043, 1770046, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship 1/4 in Recess, Nozzle Number N-A5814C, Nozzle Shape Conical, Material Copper, Insulation Type Self-Insulated, Duty Rating Heavy Duty, For Contact Tip Series AccuLock S, For Gas Diffuser Number D-A1, D-A2, Welding Processes MIG Welding (GMAW)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.