Nzl, Bernard; Miller, Centerfire

  • Mfr # NS-5800B
  • Zoro # G501701434
product price: 
$
20.85
/ea
Sold in multiples of 10 for $208.50

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Material
Brass
Series
Small Centerfire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NS-5800B
Zoro #
G501701434
UPC #
662991267017
Country of Origin
United States
Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Material
Brass
Series
Small Centerfire
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Features
No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
Nozzle to Tip Relationship
Flush
Nozzle Design
1-Piece
Duty Rating
Standard Duty
Connection Type
Threaded
Nozzle Number
NS-5800B
For Contact Tip Series
Centerfire
For Gas Diffuser Number
DS-1
Insulation Type
Self Insulated
Nozzle Shape
Straight
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Compatible with Model
Compatible Contact Tip Series
Centerfire
Color
Brass
Amperage - Maximum
200 A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible MIG Gun Model
Bernard BTB, S-Gun
Compatible Brand
Bernard, Miller
Compatible MIG Gun Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Compatible Gas Diffuser Number
DS-1
Nozzle Series
Small Centerfire
Shell Material
Brass
Wire Color
Brass
Traction Material
Brass

Dimensions

Overall Length
2 13/100 in
Bore Diameter
5/8 in
Outside Diameter
0.875 in
Connection Size
7/8 in
Inside Diameter
0.625 in
Wire Rope Length
2 13/100 in
Length
2 13/100 in

Description

Nozzle, Compatible with Brand Bernard, Miller, Series Small Centerfire, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews