Shop BERNARD

Nzl, Bernard; Miller, Centerfire

  • Mfr # NST-3800B
  • Zoro # G401701398

product price: 
$
19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Material
Brass
Series
Small Centerfire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NST-3800B
Zoro #
G401701398
UPC #
662991267031
Country of Origin
United States
Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Material
Brass
Series
Small Centerfire
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Features
No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
For Contact Tip Series
Centerfire
Nozzle Design
1-Piece
Nozzle Number
NST-3800B
Nozzle to Tip Relationship
Flush
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
For Gas Diffuser Number
DS-1
Insulation Type
Self Insulated
Nozzle Shape
Tapered
Compatible with Model
Connection Type
Threaded
Duty Rating
Standard Duty
Amperage - Maximum
200 A
Compatible MIG Gun Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Compatible Contact Tip Series
Centerfire
Compatible MIG Gun Model
Bernard BTB, S-Gun
Compatible Gas Diffuser Number
DS-1
Nozzle Series
Small Centerfire
Compatible Brand
Bernard, Miller
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Color
Brass
Shell Material
Brass
Wire Color
Brass
Traction Material
Brass

Dimensions

Overall Length
2 5/8 in
Outside Diameter
0.875 in
Bore Diameter
3/8 in
Connection Size
7/8 in
Inside Diameter
0.375 in
Wire Rope Length
2 5/8 in
Length
2 5/8 in

Description

Nozzle, Compatible with Brand Bernard, Miller, Series Small Centerfire, For Use With BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.