Shop BERNARD

Nzl, Bernard; Miller, Centerfire

  • Mfr # NST-38XTB
  • Zoro # G801701400

product price: 
$
21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Material
Brass
Series
Small Centerfire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NST-38XTB
Zoro #
G801701400
UPC #
662991267048
Country of Origin
United States
Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Material
Brass
Series
Small Centerfire
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Features
No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
Nozzle Design
1-Piece
Compatible with Model
For Contact Tip Series
Centerfire
Duty Rating
Standard Duty
Nozzle Shape
Tapered
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
For Gas Diffuser Number
DS-1
Nozzle to Tip Relationship
1/8 in Stickout
Nozzle Number
NST-38XTB
Insulation Type
Self Insulated
Connection Type
Threaded
Nozzle Series
Small Centerfire
Amperage - Maximum
200 A
Compatible MIG Gun Model
Bernard BTB, S-Gun
Compatible Brand
Bernard, Miller
Color
Brass
Compatible MIG Gun Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Contact Tip Series
Centerfire
Compatible Gas Diffuser Number
DS-1
Shell Material
Brass
Wire Color
Brass
Traction Material
Brass

Dimensions

Overall Length
2 1/2 in
Outside Diameter
0.875 in
Bore Diameter
3/8 in
Inside Diameter
0.375 in
Connection Size
7/8 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Nozzle, Compatible with Brand Bernard, Miller, Series Small Centerfire, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.