Tapered Contact Tip, 0.035 in, Centerfire
Mfr # TT-035
Zoro # G3893391
product price: $5.29
/eaKey Features
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns, Dura-Flux FCAW Guns
Series
Centerfire
Material
Copper
Type
Tapered
For Use With
Centerfire(TM) Diffusers and Nozzles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT-035
Zoro #
G3893391
UPC #
662991198229
Country of Origin
United States
Dimensions
Wire Size (In.)
0.035
Size
H=0.125, W=1.5, D=1.25
Tip Inside Dia. (In.)
0.035 in
Maximum Wire Diameter
0.035 in
Outside Diameter
0.35 in
Overall Length
2 in
Details
Item
Tapered Contact Tip
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns, Dura-Flux FCAW Guns
Series
Centerfire
Material
Copper
Type
Tapered
For Use With
Centerfire(TM) Diffusers and Nozzles
Connection Style
Non-Threaded
Style
Tapered
Tip Shape
Tapered
For Nozzle Series
Large Centerfire, Small Centerfire
Welding Processes
MIG Welding (GMAW)
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Compatible with Brand
Bernard, Miller
For Wire Type
Flux-Cored, Solid
Contact Tip Number
TT-035
For Gas Diffuser Number
D-1, DS-1
Compatible with Model
198127,198128,198129,198130,300001,300003,300004,301568,301569,301570,301571,301572,301573,CL4015NK3IMC,CL4015NK8EMC,Q1515AB8BM,Q1515AB8BT,Q2015AB8CMC,Q2015AB8CTC,Q2015TB8CMC,Q2015TB8CTC,Q3015AE8ELC,Q3015AE8EMC,Q3015AE8ETC,Q3015AE8HMC,Q3015AE8XMC,Q3015TE8ELC,Q3015TE8EMC,Q3015TE8ETC,Q4015AE8ELC,Q4015AE8EMC,Q4015AE8ETC,Q4015AE8HMC,Q4015AE8IMC,Q4015TE8ELC,Q4015TE8EMC,Q4015TE8ETC,Q4025AE8EMC,Q5015GI8IMC,Q5015GI8LMC
Connection Type
Slip-On
Description
Tapered Contact Tip, Compatible with Brand Bernard, Miller, Series Centerfire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.