Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gun, Air Cooled, 0.045 in., 300A

  • Mfr # Q3015MP3EMC

  • Zoro # G0091878


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Amps
300 A
Rear Connection
Miller(R)
Wire Size
0.078 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3015MP3EMC
Zoro #
G0091878
UPC #
662991454912
Country of Origin
United States

Dimensions

Wire Size
0.078 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.572 m
Neck Tube Size
Short
Cable Length
15 ft
Maximum Wire Diameter
5/64 in

Details

Item
MIG Gun
Amps
300 A
Rear Connection
Miller(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Straight
Series
BTB-T Series
Neck Tube Angle
60 Degrees
Duty Cycle (%)
100% with 100% CO2
Application
Flux Cored Arc Welding, MIG Welding
Type
Air Cooled
MIG Gun Number
Q3015MP3EMC
Amps AC
300 A
Tip Series
Tough Lock
Liner
Universal Conventional Liner
Trigger
Standard
Neck Tube Material
Aluminum
Wire Feed Type
Push
For Rear Connection Type
Miller-Compatible
Gas Diffuser Number
404-26
For Gas Type
CO2 (Carbon Dioxide)
Compatible with Brand
Bernard, Miller, Tough Lock HD
Duty Cycle
100 %
MIG Gun Type
Air-Cooled
Liner Series
Bernard Conventional Liner
Maximum Current
300 A
Features
Double Life MIG Gun System, High Performance Consumables, Unicable Design
Includes
Contact Tip, Diffuser, Liner, Nozzle, Power Pin
Cooling Method
Air-Cooled
Nozzle Series
Tough Lock
Trigger Type
Standard
Welding Processes
MIG Welding (GMAW)
Model
Q3015MP3EMC

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-T Series, Maximum Current 300 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , Model Q3015MP3EMC, Tip Series Tough Lock, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.