Zoro Homepage

Welding Gun, Air Cooled, Lincoln, 400A

  • Mfr # Q4015MP3ELQ

  • Zoro # G0170515


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Amps
400 A
Rear Connection
Lincoln(R)
Wire Size
0.078 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4015MP3ELQ
Zoro #
G0170515
UPC #
662991487989
Country of Origin
United States

Dimensions

Wire Size
0.078 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Short
Cable Length (Meters)
4.572 m
Maximum Wire Diameter
5/64 in
Cable Length
15 ft

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-T Series, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , Model Q4015MP3ELQ, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.