Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gun, Air Cooled, Lincoln

  • Mfr # Q4015MS3ELQ

  • Zoro # G0170530


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Amps
400 A
Rear Connection
Lincoln(R)
Wire Size
0.078 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4015MS3ELQ
Zoro #
G0170530
UPC #
662991474071
Country of Origin
United States

Dimensions

Wire Size
0.078 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Medium
Cable Length (Meters)
4.572 m
Maximum Wire Diameter
5/64 in
Cable Length
15 ft

Details

Item
MIG Gun
Amps
400 A
Rear Connection
Lincoln(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Straight
Series
BTB-T Series
Type
Air Cooled
Neck Tube Angle
60 Degrees
Trigger
Standard
Liner
QUICK LOAD(TM) Liner
Tip Series
Centerfire
MIG Gun Number
Q4015MS3ELQ
Neck Tube Material
Aluminum
Application
Flux Cored Arc Welding, MIG Welding
Duty Cycle (%)
100% with 100% CO2
Amps AC
400 A
MIG Gun Type
Air-Cooled
Cooling Method
Air-Cooled
Features
Double Life MIG Gun System, High Performance Consumables, Unicable Design
Nozzle Series
Centerfire
Welding Processes
MIG Welding (GMAW)
Trigger Type
Standard
Duty Cycle
100 %
For Gas Type
CO2 (Carbon Dioxide)
Liner Series
Bernard Conventional Liner
For Rear Connection Type
Lincoln-Compatible
Gas Diffuser Number
D-1
Wire Feed Type
Push
Includes
Contact Tip, Diffuser, Liner, Nozzle, Power Pin
Compatible with Brand
Lincoln, Quick Load, Tough Lock
Maximum Current
400 A
Model
Q4015MS3ELQ

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-T Series, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , Model Q4015MS3ELQ, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.