Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gun, Air Cooled, Miller, 0.035 in.

  • Mfr # Q3015MP3CMQ

  • Zoro # G0091869


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Amps
300 A
Rear Connection
Miller(R)
Wire Size
0.078 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3015MP3CMQ
Zoro #
G0091869
UPC #
662991471841
Country of Origin
United States

Dimensions

Wire Size
0.078 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.572 m
Neck Tube Size
Short
Maximum Wire Diameter
5/64 in
Cable Length
15 ft

Details

Item
MIG Gun
Amps
300 A
Rear Connection
Miller(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Straight
Series
BTB-T Series
MIG Gun Number
Q3015MP3CMQ
Tip Series
Tough Lock
Amps AC
300 A
Trigger
Standard
Liner
QUICK LOAD(TM) Liner
Duty Cycle (%)
100% with 100% CO2
Neck Tube Angle
60 Degrees
Neck Tube Material
Aluminum
Type
Air Cooled
Application
Flux Cored Arc Welding, MIG Welding
Nozzle Series
Tough Lock
Compatible with Brand
Miller, Quickload, Tough Lock HD
Liner Series
Quick Load Liner
MIG Gun Type
Air-Cooled
For Rear Connection Type
Miller-Compatible
Gas Diffuser Number
404-26
Duty Cycle
100 %
Welding Processes
MIG Welding (GMAW)
Maximum Current
300 A
Trigger Type
Standard
Cooling Method
Air-Cooled
Features
Double Life MIG Gun System, High Performance Consumables, Unicable Design
Includes
Contact Tip, Diffuser, Liner, Nozzle, Power Pin
Wire Feed Type
Push
For Gas Type
CO2 (Carbon Dioxide)
Model
Q3015MP3CMQ

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-T Series, Maximum Current 300 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , Model Q3015MP3CMQ, Tip Series Tough Lock, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.