Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gun, Air Cooled, Miller, 300A

  • Mfr # S3015TE5HMC

  • Zoro # G0091887


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Amps
300 A
Rear Connection
Miller(R)
Wire Size
0.052 in
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3015TE5HMC
Zoro #
G0091887
UPC #
662991458828
Country of Origin
United States

Dimensions

Wire Size
0.052 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.572 m
Neck Tube Size
Medium
Cable Length
15 ft
Maximum Wire Diameter
5/64 in

Details

Item
MIG Gun
Amps
300 A
Rear Connection
Miller(R)
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
Handle Type
Curved
Series
BTB-O Series
Trigger
Standard
MIG Gun Number
S3015TE5HMC
Neck Tube Material
Aluminum
Duty Cycle (%)
100% with 100% CO2
Neck Tube Angle
45 Degrees
Liner
Universal Conventional Liner
Amps AC
300 A
Application
Flux Cored Arc Welding, MIG Welding
Type
Air Cooled
Tip Series
Centerfire
MIG Gun Type
Air-Cooled
Maximum Current
300 A
Duty Cycle
100 %
Gas Diffuser Number
DS-A1
Features
Double Life MIG Gun System, High Performance Consumables, Unicable Design
For Rear Connection Type
Miller-Compatible
Liner Series
Bernard Conventional Liner
For Gas Type
CO2 (Carbon Dioxide)
Nozzle Series
Centerfire
Compatible with Brand
Bernard, Miller, Quick Tip
Wire Feed Type
Push
Welding Processes
MIG Welding (GMAW)
Includes
Contact Tip, Diffuser, Liner, Nozzle, Power Pin
Cooling Method
Air-Cooled
Trigger Type
Standard
Model
S3015TE5HMC

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-O Series, Maximum Current 300 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , Model S3015TE5HMC, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.