Zoro Homepage

Welding Gun, Air Cooled, Miller, 400A

  • Mfr # Q4015MP3EMQ

  • Zoro # G0170521


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Amps
400 A
Rear Connection
Miller(R)
Wire Size
0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4015MP3EMQ
Zoro #
G0170521
UPC #
662991494338
Country of Origin
United States

Dimensions

Wire Size
0.045 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.572 m
Neck Tube Size
Short
Maximum Wire Diameter
5/64 in
Cable Length
15 ft

Details

Item
MIG Gun
Amps
400 A
Rear Connection
Miller(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Straight
Series
BTB-T Series
Neck Tube Material
Aluminum
Liner
QUICK LOAD(TM) Liner
Tip Series
Centerfire
MIG Gun Number
Q4015MP3EMQ
Duty Cycle (%)
100% with 100% CO2
Trigger
Standard
Amps AC
400 A
Application
Flux Cored Arc Welding, MIG Welding
Type
Air Cooled
Neck Tube Angle
60 Degrees
Duty Cycle
100 %
Trigger Type
Standard
Welding Processes
MIG Welding (GMAW)
Features
Double Life MIG Gun System, High Performance Consumables, Unicable Design
For Rear Connection Type
Miller-Compatible
Liner Series
Bernard Conventional Liner
Gas Diffuser Number
D-1
Wire Feed Type
Push
Nozzle Series
Centerfire
For Gas Type
CO2 (Carbon Dioxide)
Maximum Current
400 A
Compatible with Brand
Miller, Quick Load, Tough Lock
Cooling Method
Air-Cooled
Includes
Contact Tip, Diffuser, Liner, Nozzle, Power Pin
MIG Gun Type
Air-Cooled
Model
Q4015MP3EMQ

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-T Series, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , Model Q4015MP3EMQ, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.