Bib, Overall, Original, Unlined, 58x30, 30 in. Inseam, Denim, 58 in. X 30 in.
- Mfr # B1212
- Zoro # G6003549
product price:Â
$
49.69
/ea
Key Features
Size
58 in. X 30 in.
Color
Denim
Inseam
30 in.
Fits Waist Size
58 in.
Length
30 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1212
- Zoro #
- G6003549
- UPC #
- -
- Country of Origin
- Bangladesh
Dimensions
- Size
- 58 in. X 30 in.
- Fits Waist Size
- 58 in.
- Length
- 30 in.
- Size-Body Type
- Bib Overall
Details
- Item
- Bib,Overall,Original,Unlined,58x30
- Color
- Denim
- Inseam
- 30 in.
Description
Bib,Overall,Original,Unlined,58x30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.