Bib, Overall, Original, Unlined Duck, 38x28, 28 in. Inseam, Brown Duck, 38 in. X 28 in.

  • Mfr # B1067

  • Zoro # G6023164


product price:  $53.69
/ea

Key Features

Size
38 in. X 28 in.
Color
Brown Duck
Inseam
28 in.
Length
28 in.
Fits Waist Size
38 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1067
Zoro #
G6023164
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
38 in. X 28 in.
Length
28 in.
Fits Waist Size
38 in.
Size-Body Type
Bib Overall

Details

Item
Bib,Overall,Original,Unlined Duck,38x28
Color
Brown Duck
Inseam
28 in.

Description

Bib,Overall,Original,Unlined Duck,38x28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.