Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpenter Pant Jean, Washed, Duck, 48x30

  • Mfr # P967

  • Zoro # G9754830


product price: $37.19
/ea

Key Features

Color
Bark
Size
48 in
Inseam
30 in.
Fits Waist Size
48 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P967
Zoro #
G9754830
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
48 in
Fits Waist Size
48 in.

Details

Item
Carpenter Pant Jean,Washed,Duck,48x30
Color
Bark
Inseam
30 in.

Description

Carpenter Pant Jean,Washed,Duck,48x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.