Zoro Homepage

Flame Resistant Ripstop Cargo Pant, 46

  • Mfr # FRP14

  • Zoro # G608563515


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Material Trade Name
7.5 oz. 88% cotton 12% nylon flame resistant ripstop
Maximum Waist Size
46 in.
Color
Putty
Inseam
30 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRP14
Zoro #
G608563515
UPC #
092021438375
Country of Origin
Bangladesh

Dimensions

Size
46 in. X 30 in.
Maximum Waist Size
46 in.

Details

Item
Flame Resistant Pants
Material Trade Name
7.5 oz. 88% cotton 12% nylon flame resistant ripstop
Color
Putty
Inseam
30 in.

Description

Flame Resistant Ripstop Cargo Pant, 46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.