
Flame Resistant Zippered Front NFPA 2112
Mfr # FRSZ19
Zoro # G908563437
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
100% cotton flame resistant fleece
Fabric Weight
12 oz
Length
Regular
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRSZ19
Zoro #
G908563437
UPC #
092021437866
Country of Origin
Bangladesh
Dimensions
Size
5XL
Length
Regular
Details
Item
FR Sweatshirt
Color
Navy
Material
100% cotton flame resistant fleece
Fabric Weight
12 oz
Closure Type
Zipper
Description
Flame Resistant Zippered Front NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.