Zoro Homepage

Flame Resistant Zippered Front NFPA 2112

  • Mfr # FRSZ19

  • Zoro # G908563451


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
100% cotton flame resistant fleece
Fabric Weight
12 oz
Length
Regular
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRSZ19
Zoro #
G908563451
UPC #
092021437651
Country of Origin
Bangladesh

Dimensions

Size
3XL
Length
Regular

Details

Item
FR Sweatshirt
Color
Black
Material
100% cotton flame resistant fleece
Fabric Weight
12 oz
Closure Type
Zipper

Description

Flame Resistant Zippered Front NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.