Heartland Washed Duck Hooded Work Jacket, 100% cotton sanded duck, Bark, 2XL

  • Mfr # HJ375

  • Zoro # G008563955


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Material
100% cotton sanded duck
Fabric Weight
12 oz
Length
Regular
Lining Material
Polyester
Closure Type
Brass Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ375
Zoro #
G008563955
UPC #
092021781549
Country of Origin
Bangladesh

Dimensions

Size
2XL
Length
Regular

Details

Item
Heartland Washed Duck Hooded Work Jacket
Color
Bark
Material
100% cotton sanded duck
Fabric Weight
12 oz
Lining Material
Polyester
Closure Type
Brass Zipper

Description

Heartland Washed Duck Hooded Work Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.