
Heartland Washed Duck Hooded Work Jacket, 100% cotton sanded duck, Bark, 4XL
Mfr # HJ375
Zoro # G408563937
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Material
100% cotton sanded duck
Fabric Weight
12 oz
Length
Regular
Lining Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJ375
Zoro #
G408563937
UPC #
092021781624
Country of Origin
Bangladesh
Dimensions
Size
4XL
Length
Regular
Details
Item
Heartland Washed Duck Hooded Work Jacket
Color
Bark
Material
100% cotton sanded duck
Fabric Weight
12 oz
Lining Material
Polyester
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.