Heartland Washed Duck Hooded Work Jacket, 100% cotton sanded duck, Bark, 6XLT

  • Mfr # HJ375

  • Zoro # G208563939


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Material
100% cotton sanded duck
Fabric Weight
12 oz
Length
Tall
Lining Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ375
Zoro #
G208563939
UPC #
092021178189
Country of Origin
Bangladesh

Dimensions

Size
6XLT
Length
Tall

Details

Item
Heartland Washed Duck Hooded Work Jacket
Color
Bark
Material
100% cotton sanded duck
Fabric Weight
12 oz
Lining Material
Polyester

Description

Heartland Washed Duck Hooded Work Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.