Heritage Twill Chore Coat, 6XL, 65% polyester 35% cotton perm-press twill, Navy, 6XL

  • Mfr # CH414

  • Zoro # G408563517


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
65% polyester 35% cotton perm-press twill
Fabric Weight
7.5 oz
Length
Regular
Lining Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH414
Zoro #
G408563517
UPC #
092021390598
Country of Origin
Bangladesh

Dimensions

Size
6XL
Length
Regular

Details

Item
Heritage Twill Chore Coat, 6XL
Color
Navy
Material
65% polyester 35% cotton perm-press twill
Fabric Weight
7.5 oz
Lining Material
Polyester

Description

Heritage Twill Chore Coat, 6XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.