
Heritage Twill Chore Coat, L, 65% polyester 35% cotton perm-press twill, Navy, L
Mfr # CH414
Zoro # G708563767
product price: $74.49
/eaKey Features
Color
Navy
Material
65% polyester 35% cotton perm-press twill
Fabric Weight
7.5 oz
Length
Regular
Lining Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH414
Zoro #
G708563767
UPC #
092021390529
Country of Origin
Bangladesh
Dimensions
Size
L
Length
Regular
Details
Item
Heritage Twill Chore Coat, L
Color
Navy
Material
65% polyester 35% cotton perm-press twill
Fabric Weight
7.5 oz
Lining Material
Polyester
Description
Heritage Twill Chore Coat, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.