Zoro Homepage

Hi Vis Class 3 Color Block Hooded Sweats

  • Mfr # HVF023

  • Zoro # G108564821


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Blended Fleece
Length
Regular
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVF023
Zoro #
G108564821
UPC #
092021431512
Country of Origin
Pakistan

Dimensions

Size
4XL
Length
Regular

Details

Item
Hi-Vis Sweatshirt
Color
Yellow
Material
Blended Fleece
Closure Type
Zipper

Description

Hi Vis Class 3 Color Block Hooded Sweats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.