
Hi-Vis Color Block T-Shirt, polyester birdseye mesh, Yellow, 2XL
Mfr # HVK017
Zoro # G908563888
product price: $25.39
/eaKey Features
Material
polyester birdseye mesh
Color
Yellow
ANSI Class
2
Fabric Weight
4 oz
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVK017
Zoro #
G908563888
UPC #
092021459141
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Hi-Vis Color Block T-Shirt
Material
polyester birdseye mesh
Color
Yellow
ANSI Class
2
Fabric Weight
4 oz
Type
Regular
Description
Hi Vis Class 2 Color Block Tee, 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.