
Hi-Vis Long Sleeve T-Shirt, polyester birdseye mesh, Yellow, 3XLT
Mfr # HVK018
Zoro # G708564894
product price: $30.15
/eaKey Features
Material
polyester birdseye mesh
Color
Yellow
Fabric Weight
4 oz
Type
Tall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVK018
Zoro #
G708564894
UPC #
092021459332
Country of Origin
China
Dimensions
Size
3XLT
Details
Item
Hi-Vis Long Sleeve T-Shirt
Material
polyester birdseye mesh
Color
Yellow
Fabric Weight
4 oz
Type
Tall
Description
Hi Vis Class 3 Color Block Long Sleeve T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.